This product requires certification to purchase.

4491 1.25 in. Dominion Knob

Baldwin

Estate 4491 1.25 in. Dominion Knob

  • Fast #
  • Part #B4491190BIN
  • Item #9920457
  • Manufacturer Part #4491.190.BIN
3.3 out of 5 Customer Rating
Brand image
Baldwin

Estate 4491 1.25 in. Dominion Knob

  • Fast #
  • Part #B4491190BIN
  • Item #9920457
  • Manufacturer Part #4491.190.BIN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Dominion Cabinet Hardware collection.
  • Available in both a 1" diameter and 1.25" diameter knob.
  • Available in 8 Estate finishes.
  • Made of Solid Brass
  • Available in Quick Ship, ready to ship within 5 business days.
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Diameter
1-1/4 in
Height
1-157/200 in
Length
2-83/200 in
Package Quantity
1
Width
1-419/500 in
Characteristics & Features
Collection
Estate
Color Finish Category
Blacks
Color Finish Name
Black
Handle Type
Knob
Material
Brass
Shape
Round
Warranty & Product Information
Type
B4491190BIN
UPC
723079619576