This product requires certification to purchase.

4625 Modern Knob 6 in. Center to Center

Baldwin

Estate 4625 Modern Knob 6 in. Center to Center

  • Fast #
  • Part #B4625150BIN
  • Item #9920500
  • Manufacturer Part #4625.150.BIN
4.2 out of 5 Customer Rating
Brand image
Baldwin

Estate 4625 Modern Knob 6 in. Center to Center

  • Fast #
  • Part #B4625150BIN
  • Item #9920500
  • Manufacturer Part #4625.150.BIN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Modern Knob Cabinet Hardware collection.
  • Complete collection includes 1.9" pull, 4" pull and 6" pull.
  • Available in 7 Estate finishes.
  • Made of Solid Brass
  • Available in Quick Ship, ready to ship within 5 business days.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/16 in
Height
1 in
Length
6-3/4 in
Package Quantity
1
Width
2-1/2 in
Characteristics & Features
Collection
Estate
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Type
Knob
Material
Brass
Shape
Rectangular
Warranty & Product Information
Type
B4625150BIN
UPC
723079619972