This product requires certification to purchase.

5190 Estate Passage Lever in Satin Black

Baldwin

Estate 5190 Estate Passage Lever in Satin Black

  • Fast #
  • Part #B5190190PASS
  • Item #9392652
  • Manufacturer Part #5190.190.PASS
3.3 out of 5 Customer Rating
Brand image
Baldwin

Estate 5190 Estate Passage Lever in Satin Black

  • Fast #
  • Part #B5190190PASS
  • Item #9392652
  • Manufacturer Part #5190.190.PASS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-2/5 in
Length
4 in
Characteristics & Features
Collection
Estate
Color Finish Category
Blacks
Color Finish Name
Satin Black
Door Hardware Type
Passage Lever
Handle Material
Brass
Handle Type
Passage
Material
Brass
Smart Home Enabled
No
Style
Transitional
Warranty & Product Information
ADA Compliant
Yes
Application
Doors
Type
B5190190PASS
UPC
723079529844