This product requires certification to purchase.

6 in. 4648 Edge Pull

Baldwin

Estate 6 in. 4648 Edge Pull

  • Fast #
  • Part #B4649044BIN
  • Item #12268302
  • Manufacturer Part #4649.044.BIN
3.9 out of 5 Customer Rating
Brand image
Baldwin

Estate 6 in. 4648 Edge Pull

  • Fast #
  • Part #B4649044BIN
  • Item #12268302
  • Manufacturer Part #4649.044.BIN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
6 in
Depth
1-1/2 in
Length
7 in
Package Quantity
1
Width
3/8 in
Characteristics & Features
Collection
Estate
Color Finish Category
Brass Tones
Color Finish Name
Lifetime Satin Brass
Hardware Type
Cabinet Pull, Pull
Material
Brass
Style
Transitional
Warranty & Product Information
Type
B4649044BIN
UPC
723079818948