This product requires certification to purchase.

6 in. Cabinet Edge Pull in Satin Nickel

Baldwin

Estate 6 in. Cabinet Edge Pull in Satin Nickel

  • Fast #
  • Part #B4622150BIN
  • Item #9920479
  • Manufacturer Part #4622.150.BIN
4.7 out of 5 Customer Rating
Brand image
Baldwin

Estate 6 in. Cabinet Edge Pull in Satin Nickel

  • Fast #
  • Part #B4622150BIN
  • Item #9920479
  • Manufacturer Part #4622.150.BIN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Edge Pull Cabinet Hardware collection.
  • Complete collection includes a 2" pull, 4" pull and 6" pull.
  • Available in 8 Estate finishes.
  • Made of Solid Brass
  • Available in Quick Ship, ready to ship within 5 business days.
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
6 in
Depth
1-1/8 in
Height
1 in
Length
2-1/2 in
Package Quantity
1
Characteristics & Features
Collection
Estate
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Cabinet Pull
Material
Brass
Style
Contemporary
Warranty & Product Information
Type
B4622150BIN
UPC
723079619767