This product requires certification to purchase.

6 in. Center to Center Back Plate in Satin Nickel

Baldwin

Estate 6 in. Center to Center Back Plate in Satin Nickel

  • Fast #
  • Part #B4927150BIN
  • Item #9920542
  • Manufacturer Part #4927.150.BIN
4.8 out of 5 Customer Rating
Brand image
Baldwin

Estate 6 in. Center to Center Back Plate in Satin Nickel

  • Fast #
  • Part #B4927150BIN
  • Item #9920542
  • Manufacturer Part #4927.150.BIN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Contemporary Backplate Cabinet Hardware collection.
  • Available in both a 4" and 6" backplate.
  • Available in 8 Estate finishes.
  • Made of Solid Brass
  • Available in Quick Ship, ready to ship within 5 business days.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
1 in
Length
6-3/4 in
Width
2-1/2 in
Characteristics & Features
Collection
Estate
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Cabinet Knob, Pull, Backplate
Material
Brass
Style
Contemporary
Warranty & Product Information
Type
B4927150BIN
UPC
723079620442