This product requires certification to purchase.

6 in. Center to Center Pull in Black

Baldwin

Estate 6 in. Center to Center Pull in Black

  • Fast #
  • Part #B4407190BIN
  • Item #9920223
  • Manufacturer Part #4407.190.BIN
3.4 out of 5 Customer Rating
Brand image
Baldwin

Estate 6 in. Center to Center Pull in Black

  • Fast #
  • Part #B4407190BIN
  • Item #9920223
  • Manufacturer Part #4407.190.BIN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Contemporary Cabinet Hardware collection.
  • Complete collection includes 1.25" and 1.5" knobs, 4" pull, 6" pull, 12" pull and 18" appliance pull.
  • Available in 7 Estate finishes.
  • Made of Solid Brass
  • Available in Quick Ship, ready to ship within 5 business days.
  • Requires Certification
Dimensions & Measurements
Center to Center
6 in
Depth
1-1/4 in
Height
1 in
Length
6-3/4 in
Package Quantity
Pack of 1
Width
2-1/2 in
Characteristics & Features
Collection
Estate
Color Finish Category
Blacks
Color Finish Name
Black
Hardware Type
Cabinet Pull
Material
Brass
Shape
Square
Style
Contemporary
Warranty & Product Information
Type
B4407190BIN
UPC
723079617480