This product requires certification to purchase.

6 in. Cup Pull in Lifetime Satin Brass

Baldwin

Estate 6 in. Cup Pull in Lifetime Satin Brass

  • Fast #
  • Part #B4422044BIN
  • Item #9920331
  • Manufacturer Part #4422.044.BIN
3.4 out of 5 Customer Rating
Brand image
Baldwin

Estate 6 in. Cup Pull in Lifetime Satin Brass

  • Fast #
  • Part #B4422044BIN
  • Item #9920331
  • Manufacturer Part #4422.044.BIN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Transitional Cup Pull Cabinet Hardware collection.
  • Collection includes a 4" and 6" pull options.
  • Available in 8 Estate finishes.
  • Made of Solid Brass
  • Available in Quick Ship, ready to ship within 5 business days.
  • Requires Certification
Dimensions & Measurements
Center to Center
6 in
Depth
1-1/8 in
Height
1 in
Length
6-3/4 in
Width
2-1/2 in
Characteristics & Features
Collection
Estate
Color Finish Category
Brass Tones
Color Finish Name
Lifetime Satin Brass
Hardware Type
Cabinet Pull
Material
Brass
Style
Transitional
Warranty & Product Information
Type
B4422044BIN
UPC
723079618494