This product requires certification to purchase.

Cabinet Knob in Bronze

Baldwin

Estate Cabinet Knob in Bronze

  • Fast #
  • Part #B4960102BIN
  • Item #7783786
  • Manufacturer Part #4960.102.BIN
4.3 out of 5 Customer Rating
Brand image
Baldwin

Estate Cabinet Knob in Bronze

  • Fast #
  • Part #B4960102BIN
  • Item #7783786
  • Manufacturer Part #4960.102.BIN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Exaggerated curves available in an array of finishes make this knob a thing of beauty
  • 4960 round knob 1" diameter and 1.3" projection
  • A living finish that starts its long life with a matte black appearance blooms with time and handling to reveal subtle bronze highlights that suggest they have been centuries in the making
  • Baldwin hardware has a rich tradition of high-quality, master craftsmanship, solid brass products
  • Easily installed, with all mounting hardware included
  • Can be used on cabinets, drawers, furniture and more
  • This product is in our Quick Ship collection, receive your order in 5 days or less after order confirmation. Bring home luxury, fast
  • Familiar and comforting, this item in its traditional style is timeless and classic
  • Requires Certification
Dimensions & Measurements
Depth
1-3/10 in
Length
1 in
Package Quantity
1
Width
1 in
Characteristics & Features
Collection
Estate
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Hardware Type
Cabinet Knob
Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Shape
Round
Style
Traditional
Warranty & Product Information
UPC
723079735139