This product requires certification to purchase.

Cabinet Pull in Nickel

Baldwin

Estate Cabinet Pull in Nickel

  • Fast #
  • Part #B4956055
  • Item #9920588
  • Manufacturer Part #4956.055
5 out of 5 Customer Rating
Brand image
Baldwin

Estate Cabinet Pull in Nickel

  • Fast #
  • Part #B4956055
  • Item #9920588
  • Manufacturer Part #4956.055
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Hollywood Hills Cabinet Hardware collection.
  • Complete collection includes 1.25" and 1.5" knobs, 4" pull, 6" pull, 12" pull and 18" appliance pull.
  • Available in 8 Estate finishes.
  • Made of Solid Brass
  • Available in Quick Ship, ready to ship within 5 business days.
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
18 in
Depth
2-13/100 in
Height
1-3/8 in
Length
20-3/8 in
Package Quantity
1
Width
2-563/1000 in
Characteristics & Features
Collection
Estate
Color Finish Category
Nickel Tones
Color Finish Name
Nickel
Hardware Type
Cabinet Pull
Material
Brass
Shape
Round
Style
Transitional
Warranty & Product Information
Type
B4956055
UPC
723079620978