This product requires certification to purchase.

Contemporary Bell Button in Satin Black

Baldwin

Estate Contemporary Bell Button in Satin Black

  • Fast #
  • Part #B4863190
  • Item #9588816
  • Manufacturer Part #4863.190
3.2 out of 5 Customer Rating
Brand image
Baldwin

Estate Contemporary Bell Button in Satin Black

  • Fast #
  • Part #B4863190
  • Item #9588816
  • Manufacturer Part #4863.190
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Since 1946, Baldwin Hardware has delivered modern luxury to discriminating homeowners, architects and designers through superior design, craftsmanship and functionality. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel.
  • Requires Certification
Dimensions & Measurements
Depth
1/2 in
Characteristics & Features
Collection
Estate
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Material
Brass
Smart Home Enabled
No
Warranty & Product Information
Type
B4863190
UPC
723079581279