This product requires certification to purchase.

Deadbolt in Lifetime Satin Nickel

Baldwin

Estate Deadbolt in Lifetime Satin Nickel

  • Fast #
  • Part #B8235056
  • Item #9772043
  • Manufacturer Part #8235.056
5 out of 5 Customer Rating
Brand image
Baldwin

Estate Deadbolt in Lifetime Satin Nickel

  • Fast #
  • Part #B8235056
  • Item #9772043
  • Manufacturer Part #8235.056
5 out of 5 Customer Rating

X Points

Color Finish Name: Lifetime Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Satin nickel that is smooth and clean is a nickel-plated brass, bringing the beauty of the finish with the weight of brass
  • All covered by the Baldwin limited lifetime Finish™ warranty, creating a crisp and clean look for both traditional and contemporary designs
  • Requires Certification
Dimensions & Measurements
Thickness
1-3/4 in
Weight
4.55 lb
Characteristics & Features
Collection
Estate
Color Finish Category
Nickel Tones
Color Finish Name
Lifetime Satin Nickel
Door Hardware Type
Deadbolt
Lock Type
Deadbolt
Material
Brass
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Security Grade
2
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
Application
Doors
UL Listed
Yes
UPC
823079488544