This product requires certification to purchase.

Double-Cylinder Deadbolt in Oil-Rubbed Bronze

Baldwin

Estate Double-Cylinder Deadbolt in Oil-Rubbed Bronze

  • Fast #
  • Part #B8232102
  • Item #2206333
  • Manufacturer Part #8232.102
4.6 out of 5 Customer Rating
Brand image
Baldwin

Estate Double-Cylinder Deadbolt in Oil-Rubbed Bronze

  • Fast #
  • Part #B8232102
  • Item #2206333
  • Manufacturer Part #8232.102
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Double Cylinder Function: The deadbolt is thrown and retracted by a key from either side. As you will not be able to unlock this from the inside without a key, please check your local fire code to ensure this is allowed before purchasing.
  • Bored hole must be 2-1/8"
  • Deadbolt case is formed with heavy gauge steel
  • Solid Brass Construction
  • Grade 1 ANSI Rating
  • Adjustable Backset
  • Specially-designed reinforcing strike constructed of high grade steel for ultimate strength and durability
  • Locked and Unlocked by key ONLY from exterior and the interior side of the door.
  • The cylinder housing is protected with a free-turning exterior cylinder guard fabricated from solid brass to resist gripping or twisting
  • Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
  • Requires Certification
Dimensions & Measurements
Thickness
1-3/4 in
Characteristics & Features
Collection
Estate
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Security Grade
1
Warranty & Product Information
Type
B8232102
UL Listed
Yes
UPC
723079148434