This product requires certification to purchase.

Edge Pull in Polished Nickel

Baldwin

Estate Edge Pull in Polished Nickel

  • Fast #
  • Part #B0465055
  • Item #7783541
  • Manufacturer Part #0465.055
5 out of 5 Customer Rating
Brand image
Baldwin

Estate Edge Pull in Polished Nickel

  • Fast #
  • Part #B0465055
  • Item #7783541
  • Manufacturer Part #0465.055
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-5/8 in
Height
3-7/8 in
Thickness
1-5/8 in, 1-1/2 in, 1-3/8 in, 1-3/4 in
Weight
1.2 lb
Width
3/4 in
Characteristics & Features
Collection
Estate
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Material
Brass
Warranty & Product Information
Product Type
Edge Pull
UPC
829846282230