This product requires certification to purchase.

Floor Bumper in Satin Black

Baldwin

Estate Floor Bumper in Satin Black

  • Fast #
  • Part #B4505190
  • Item #7783434
  • Manufacturer Part #4505.190
3.3 out of 5 Customer Rating
Brand image
Baldwin

Estate Floor Bumper in Satin Black

  • Fast #
  • Part #B4505190
  • Item #7783434
  • Manufacturer Part #4505.190
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Floor bumper prevents damage to wall and door and comes with complete mounting hardware
  • Durable and resilient rubber guard is replaceable
  • Comes with complete mounting hardware
  • Baldwin hardware has a rich tradition of high-quality, master craftsmanship, solid brass products
  • Our lifetime satin nickel finish is create by nickel-plating solid brass, to bring about the beauty of the warm and smooth silver tone, combined with the weight and quality of brass
  • 1.1875 in diameter
  • Requires Certification
Dimensions & Measurements
Diameter
1-3/16 in
Height
1-1/2 in
Width
1-3/16 in
Characteristics & Features
Collection
Estate
Color Finish Category
Blacks
Color Finish Name
Satin Black
Door Stop Type
Floor Bumper
Material
Rubber, Brass
Warranty & Product Information
UPC
723079163581