This product requires certification to purchase.

Half Dome Door Bumper

Baldwin

Estate Half Dome Door Bumper

  • Fast #
  • Part #B4010260
  • Item #817165
  • Manufacturer Part #4010.260
4.7 out of 5 Customer Rating
Brand image
Baldwin

Estate Half Dome Door Bumper

  • Fast #
  • Part #B4010260
  • Item #817165
  • Manufacturer Part #4010.260
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid brass
  • “Half Dome” design minimizes stumbling hazards and cleaning interference
  • Thick solid rubber bumper of special design is compounded for greater resiliency
  • Requires Certification

Documents

Characteristics & Features
Brand Model Compatibility
Baldwin
Collection
Estate
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Door Stop Type
Half Dome Door Bumper
Material
Brass
Warranty & Product Information
Application
Residential
UL Listed
No
UPC
723079024899