This product requires certification to purchase.

Half Dome Door Bumper in Satin Black

Baldwin

Estate Half Dome Door Bumper in Satin Black

  • Fast #
  • Part #B4000190
  • Item #7783563
  • Manufacturer Part #4000.190
3.6 out of 5 Customer Rating
Brand image
Baldwin

Estate Half Dome Door Bumper in Satin Black

  • Fast #
  • Part #B4000190
  • Item #7783563
  • Manufacturer Part #4000.190
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The half dome door bumper design minimizes stumbling hazards, wall damage and cleaning interference
  • Thick solid rubber bumper is stylish and designed to offer greater resiliency
  • Nickel-plated brass creates a crisp and clean look for both traditional and contemporary designs
  • Baldwin hardware has a rich tradition of high-quality, master craftsmanship, solid brass products
  • A difference you can both feel and see
  • Utilize our beautiful and quality decorative door hardware that is guaranteed to match the finish of your other Baldwin hardware pieces
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
Height
1 in
Width
2 in
Characteristics & Features
Collection
Estate
Color Finish Category
Blacks
Color Finish Name
Satin Black
Door Stop Type
Half Dome Door Bumper
Material
Brass, Rubber
Warranty & Product Information
UPC
723079307060