This product requires certification to purchase.

Magazine Sized Spring Tension Brass Letter Box Plate

Baldwin

Estate Magazine Sized Spring Tension Brass Letter Box Plate

  • Fast #
  • Part #B0015003
  • Item #8419819
  • Manufacturer Part #0015.003
4.7 out of 5 Customer Rating
Brand image
Baldwin

Estate Magazine Sized Spring Tension Brass Letter Box Plate

  • Fast #
  • Part #B0015003
  • Item #8419819
  • Manufacturer Part #0015.003
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Have your mail arrive directly to your front door with the Baldwin 0015 letter box plate. Capable of accepting up to magazine sized mail, this letter box plate is especially designed for use on exposed exterior doors, with a bronze spring front plate that prevents wind from forcing rain and snow in through the slot while also allowing for vertical installation to accommodate both door restrictions as well as personal preference. Constructed of heavy gauge wrought brass and available in more than a dozen beautiful finishes.
  • Overall Size: 10“ x 3“ (254 x 76mm)
  • Inside Opening Size: 7.5“ x 2“ (191 x 51mm)
  • Designed to Prevent Wind from Forcing Rain and Snow Through Slot
  • Bronze Spring Keeps Flap Tightly Closed at All Times and Permits Vertical Installation
  • Optional Sleeve Available for Hollow Core Doors (See Baldwin Item 0050 - Purchased Separately)
  • Material: Heavy Gauge Wrought Brass
  • Includes Necessary Wood Screws
  • Requires Certification

Documents

Dimensions & Measurements
Height
3 in
Length
10 in
Characteristics & Features
Collection
Estate
Color Finish Category
Brass Tones
Color Finish Name
Lifetime Polished Brass
Mailbox Accessory Type
Mail Slot
Material
Brass
Warranty & Product Information
Type
B0015003
UPC
723079142340