This product requires certification to purchase.

Passage Lever in Satin Black

Baldwin

Estate Passage Lever in Satin Black

  • Fast #
  • Part #B5166190PASS
  • Item #9726470
  • Manufacturer Part #5166.190.PASS
5 out of 5 Customer Rating
Brand image
Baldwin

Estate Passage Lever in Satin Black

  • Fast #
  • Part #B5166190PASS
  • Item #9726470
  • Manufacturer Part #5166.190.PASS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Knob or lever set paired with roses without a privacy or locking feature to close and secure any door with the 2.125" standard door preparation
  • Passage sets include everything needed to install the lock onto your door
  • Dependability, quality, and high design. Baldwin's quick ship items are ready to ship to you within 5 business days from ordering
  • This hardware has the subtle simplicity and clean aesthetic that pairs so well with a contemporary home
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter - Base
2-3/8 in
Length
4-5/8 in
Thickness
1-3/4 in, 1-1/2 in, 1-3/8 in, 1-5/8 in
Characteristics & Features
Collection
Estate
Color Finish Category
Blacks
Color Finish Name
Satin Black
Door Hardware Type
Passage Lever
Handle Material
Forged Brass
Handle Type
Lever
Material
Brass
Style
Contemporary
Warranty & Product Information
ADA Compliant
Yes
Application
Door
UPC
723079529776