This product requires certification to purchase.

Passage Lever in Satin Black

Baldwin

Estate™ Passage Lever in Satin Black

  • Fast #
  • Part #BL023190PASS
  • Item #9392904
  • Manufacturer Part #L023.190.PASS
3.3 out of 5 Customer Rating
Brand image
Baldwin

Estate™ Passage Lever in Satin Black

  • Fast #
  • Part #BL023190PASS
  • Item #9392904
  • Manufacturer Part #L023.190.PASS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lifetime mechanical and finish warranty
  • Knob or lever set paired with roses without a privacy or locking feature to close and secure any door with the 2.125" standard door preparation
  • Passage sets include everything needed to install the lock onto your door
  • Dependability, quality, and high design. Baldwin's quick ship items are ready to ship to you within 5 business days from ordering
  • This hardware has the subtle simplicity and clean aesthetic that pairs so well with a contemporary home
  • Requires Certification
Dimensions & Measurements
Length
4-3/5 in
Characteristics & Features
Collection
Estate™
Color Finish Category
Blacks
Color Finish Name
Satin Black
Door Hardware Type
Passage Lever
Handle Material
Metal
Handle Type
Lever
Material
Brass, Metal
Style
Contemporary
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
723079530284