This product requires certification to purchase.

Rectangular Doorbell Button in Oil Rubbed Bronze

Baldwin

Estate Rectangular Doorbell Button in Oil Rubbed Bronze

  • Fast #
  • Part #B4860102
  • Item #9588723
  • Manufacturer Part #4860.102
3.9 out of 5 Customer Rating
Brand image
Baldwin

Estate Rectangular Doorbell Button in Oil Rubbed Bronze

  • Fast #
  • Part #B4860102
  • Item #9588723
  • Manufacturer Part #4860.102
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid forged brass construction ensures a high quality, long lasting product
  • Sold as a complete set with all mounting hardware included
  • Hardwired directly to your home, no batteries needed
  • Lighted button for easy nighttime use
  • Requires Certification
Dimensions & Measurements
Depth
1/2 in
Height
3 in
Length
1-31/50 in
Characteristics & Features
Collection
Estate
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Smart Home Enabled
No
Warranty & Product Information
Type
B4860102
UPC
723079586502