This product requires certification to purchase.

Ring Pull in Satin Black

Baldwin

Estate Ring Pull in Satin Black

  • Fast #
  • Part #B0395190
  • Item #7783547
  • Manufacturer Part #0395.190
5 out of 5 Customer Rating
Brand image
Baldwin

Estate Ring Pull in Satin Black

  • Fast #
  • Part #B0395190
  • Item #7783547
  • Manufacturer Part #0395.190
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
3-3/10 in
Width
2-1/2 in
Characteristics & Features
Collection
Estate
Color Finish Category
Blacks
Color Finish Name
Satin Black
Material
Brass
Warranty & Product Information
Product Type
Ring Pull
UPC
723079155470