This product requires certification to purchase.

Wall Bumper in Non-Lacquered Brass

Baldwin

Estate Wall Bumper in Non-Lacquered Brass

  • Fast #
  • Part #B4045031
  • Item #7783594
  • Manufacturer Part #4045.031
5 out of 5 Customer Rating
Brand image
Baldwin

Estate Wall Bumper in Non-Lacquered Brass

  • Fast #
  • Part #B4045031
  • Item #7783594
  • Manufacturer Part #4045.031
5 out of 5 Customer Rating

X Points

Color Finish Name: Non-Lacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The wall door bumper is extended by design to protect doors and walls from damage
  • Wall door bumper, 3 in projection
  • Resilient rubber guard is replaceable - complete mounting hardware included
  • Baldwin hardware has a rich tradition of high-quality, master craftsmanship, solid brass products
  • A difference you can both feel and see
  • Utilize our beautiful and quality decorative door hardware that is guaranteed to match the finish of your other Baldwin hardware pieces
  • Requires Certification
Dimensions & Measurements
Height
1-3/16 in
Width
1-3/16 in
Characteristics & Features
Collection
Estate
Color Finish Category
Brass Tones
Color Finish Name
Non-Lacquered Brass
Door Stop Type
Wall Bumper
Material
Brass, Rubber
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Warranty & Product Information
UPC
723079052038