This product requires certification to purchase.

Wall Bumper in Satin Black

Baldwin

Estate Wall Bumper in Satin Black

  • Fast #
  • Part #B4050190
  • Item #7783785
  • Manufacturer Part #4050.190
3.2 out of 5 Customer Rating
Brand image
Baldwin

Estate Wall Bumper in Satin Black

  • Fast #
  • Part #B4050190
  • Item #7783785
  • Manufacturer Part #4050.190
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The wall door bumper is extended by design to protect doors and walls from damage
  • 1.5 in diameter
  • Baldwin hardware has a rich tradition of high-quality, master craftsmanship, solid brass products
  • A difference you can both feel and see
  • Utilize our beautiful and quality decorative door hardware that is guaranteed to match the finish of your other Baldwin hardware pieces
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/2 in
Characteristics & Features
Collection
Estate
Color Finish Category
Blacks
Color Finish Name
Satin Black
Door Stop Type
Wall Bumper
Material
Brass
Warranty & Product Information
UPC
723079162904