This product requires certification to purchase.

Passage Door Lever in PVD Satin Brass

Baldwin

Federal Passage Door Lever in PVD Satin Brass

  • Fast #
  • Part #B9BR3524130
  • Item #9538138
  • Manufacturer Part #9BR3524-130
4.4 out of 5 Customer Rating
Brand image
Baldwin

Federal Passage Door Lever in PVD Satin Brass

  • Fast #
  • Part #B9BR3524130
  • Item #9538138
  • Manufacturer Part #9BR3524-130
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-1/2 in
Length
4-1/2 in
Weight
3.05 lb
Characteristics & Features
Collection
Federal
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Satin Brass
Material
Brass
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
Yes
Application
Doors
Product Type
Lever
Type
B9BR3524130
UPC
823079611386