This product requires certification to purchase.

Crystal Passage Knob with Rosette in Oil Rubbed Bronze

Baldwin

Filmore Crystal Passage Knob with Rosette in Oil Rubbed Bronze

  • Fast #
  • Part #B5080102PASS
  • Item #8944922
  • Manufacturer Part #5080.102.PASS
5 out of 5 Customer Rating
Brand image
Baldwin

Filmore Crystal Passage Knob with Rosette in Oil Rubbed Bronze

  • Fast #
  • Part #B5080102PASS
  • Item #8944922
  • Manufacturer Part #5080.102.PASS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
  • Requires Certification
Characteristics & Features
Collection
Filmore
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Door Hardware Type
Knob, Passage Knob
Handle Material
Crystal
Handle Type
Knob
Material
Brass, Crystal
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
B5080102PASS
UPC
884011398949