This product requires certification to purchase.

Forged Brass Keyless Entry Deadbolt Lock in Lifetime Satin Nickel

Baldwin Hardware

Estate Forged Brass Keyless Entry Deadbolt Lock in Lifetime Satin Nickel

  • Fast #
  • Part #B8285056AC1
  • Item #7798703
  • Manufacturer Part #8285.056.AC1
5 out of 5 Customer Rating
Brand image
Baldwin Hardware

Estate Forged Brass Keyless Entry Deadbolt Lock in Lifetime Satin Nickel

  • Fast #
  • Part #B8285056AC1
  • Item #7798703
  • Manufacturer Part #8285.056.AC1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
4-73/100 in
Width
2-91/100 in
Characteristics & Features
Collection
Estate
Color Finish Category
Nickel Tones
Color Finish Name
Lifetime Satin Nickel
Door Hardware Type
Lock
Lock Type
Keyless Entry, Deadbolt
Material
Forged Brass
Warranty & Product Information
Application
Residential
UPC
884011289544