This product requires certification to purchase.

Door Lever in Satin Nickel

Baldwin Hardware

Federal Door Lever in Satin Nickel

  • Fast #
  • Part #B9BR3520184
  • Item #7865590
  • Manufacturer Part #9BR3520-184
4.7 out of 5 Customer Rating
Brand image
Baldwin Hardware

Federal Door Lever in Satin Nickel

  • Fast #
  • Part #B9BR3520184
  • Item #7865590
  • Manufacturer Part #9BR3520-184
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
4-1/2 in
Characteristics & Features
Collection
Federal
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Lever, Passage Lever
Handle Type
Lever
Material
Brass
Style
Traditional
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
UPC
884011483232