This product requires certification to purchase.

Door Lever in Venetian Bronze

Baldwin Hardware

Tube Door Lever in Venetian Bronze

  • Fast #
  • Part #B9BR3530476
  • Item #7865634
  • Manufacturer Part #9BR3530-476
3.6 out of 5 Customer Rating
Brand image
Baldwin Hardware

Tube Door Lever in Venetian Bronze

  • Fast #
  • Part #B9BR3530476
  • Item #7865634
  • Manufacturer Part #9BR3530-476
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
4-1/4 in
Characteristics & Features
Collection
Tube
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Lever, Privacy Lever
Handle Type
Lever
Material
Brass
Style
Modern
Warranty & Product Information
Application
Residential
UPC
884011517210