This product requires certification to purchase.

Metal Door Lever in Venetian Bronze

Baldwin Hardware

Tube Metal Door Lever in Venetian Bronze

  • Fast #
  • Part #B9BR3520187
  • Item #7865585
  • Manufacturer Part #9BR3520-187
5 out of 5 Customer Rating
Brand image
Baldwin Hardware

Tube Metal Door Lever in Venetian Bronze

  • Fast #
  • Part #B9BR3520187
  • Item #7865585
  • Manufacturer Part #9BR3520-187
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Fully reversible lever, can be installed on both right handed and left handed doors
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
4-1/4 in
Characteristics & Features
Collection
Tube
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Lever, Passage Lever
Handle Material
Metal
Handle Type
Lever
Material
Brass
Style
Rustic
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
UPC
884011484109