Keyed Entry Cylinder and Deadbolt in Lifetime Satin Brass
Keyed Entry Cylinder and Deadbolt in Lifetime Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lifetime mechanical and finish warranty
- The combination of reserve knob and lever styles and the security of a keyed cylinder, all within the 2.125" standard door preparation
- Complete deadbolt set includes everything needed to install the lock onto your door
- This contemporary square deadbolt is the perfect solution for any home, garage, shed or any exterior door where a keyed entry is desired
- 2 keys included with deadbolt
- Includes 6 way adjustable front & latch options: Round corner, square corner and drive in collar
- Latch has adjustable backset 2.375" to 2.75" to fit all standard door preparations
- Shipped with a dual strike kit that includes both square corner & round corner strikes
- Features a 1 inch brass deadbolt throw
- Locking mechanism functions with turn piece on the interior of the lock
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Doors
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime Satin Brass
- Door Hardware Type:
- Cylinder, Deadbolt
- Handle Material:
- Forged Brass
- Lock Type:
- Deadbolt, Keyed Entry
- Material:
- Forged Brass
- Security Grade:
- 2
- Thickness:
- 1-3/4 in
- UPC:
- 823079609284
- Weight:
- 2.3