This product requires certification to purchase.

Landon Two-Point Handleset with Egg Interior Knob in Lifetime Satin Nickel

Baldwin

Landon Two-Point Handleset with Egg Interior Knob in Lifetime Satin Nickel

  • Fast #
  • Part #B853450562ENT
  • Item #7798714
  • Manufacturer Part #85345.056.2ENT
5 out of 5 Customer Rating
Brand image
Baldwin

Landon Two-Point Handleset with Egg Interior Knob in Lifetime Satin Nickel

  • Fast #
  • Part #B853450562ENT
  • Item #7798714
  • Manufacturer Part #85345.056.2ENT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Thickness
1-3/4 in, 1-7/8 in, 2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Lifetime Satin Nickel
Handle Material
Metal
Material
Brass
Warranty & Product Information
ADA Compliant
No
Type
B853450562ENT
UPC
829846150362