This product requires certification to purchase.

Rnd Pass Knb Sn Alcott

Baldwin

Prestige Rnd Pass Knb Sn Alcott

  • Fast #
  • Part #B93520006
  • Item #7783705
  • Manufacturer Part #93520-006
4.4 out of 5 Customer Rating
Brand image
Baldwin

Prestige Rnd Pass Knb Sn Alcott

  • Fast #
  • Part #B93520006
  • Item #7783705
  • Manufacturer Part #93520-006
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Alcott style passage knob set with round rosette - a classic, well-crafted round design with enhancing details makes this knob harmonious with a variety of home decor styles and motifs
  • Knob or lever set paired with roses without a privacy or locking feature to close and secure any door with the 2.125 in standard door preparation
  • Passage sets include everything needed to install the lock onto your door
  • Familiar and comforting, this item in its traditional style is timeless and classic
  • Requires Certification
Dimensions & Measurements
Diameter
2-3/8 in
Height
2-4/5 in
Width
2-3/8 in
Characteristics & Features
Collection
Prestige
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Passage Knob
Handle Material
Metal
Handle Type
Round
Material
Metal
Shape
Round
Warranty & Product Information
Application
Residential
UPC
883351225939