This product requires certification to purchase.

Privacy Contemporary Crystal Door Knob with Square Rose in Polished Chrome

Baldwin

Reserve Contemporary Crystal Privacy Contemporary Crystal Door Knob with Square Rose in Polished Chrome

  • Fast #
  • Part #B9BR3534253
  • Item #9976876
  • Manufacturer Part #9BR3534-253
4.9 out of 5 Customer Rating
Brand image
Baldwin

Reserve Contemporary Crystal Privacy Contemporary Crystal Door Knob with Square Rose in Polished Chrome

  • Fast #
  • Part #B9BR3534253
  • Item #9976876
  • Manufacturer Part #9BR3534-253
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Contemporary Crystal Reserve Knob, with Contemporary 5’’ Rose
  • Shown in Passage function. Other functions and roses available.
  • To personalize your look, this Contemporary inspired design is available in 6 finishes.
  • All privacy function knobs are available with push-button locking: easily unlock the door by turning the knob; manual unlocking is not required.
  • Features easy-to-install spring assisted chassis for optimal operational strength.
  • 2-1/8" cross bore and 1" edge bore for latch.
  • Accommodates door thickness 1-3/8" to 2". Up to 2-1/2" thick door with service part kit.
  • Adjustable backset latch fits 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors.
  • Handing not required.
  • Functions available: privacy, passage, full dummy, and half dummy.
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Width
5-3/4 in
Characteristics & Features
Collection
Reserve Contemporary Crystal
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Door Hardware Type
Knob, Privacy Knob
Handle Material
Crystal
Handle Type
Knob
Material
Brass, Crystal
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
B9BR3534253
UPC
823079651290