This product requires certification to purchase.

Dummy Knob in Lifetime PVD Satin Brass

Baldwin

Reserve Dummy Knob in Lifetime PVD Satin Brass

  • Fast #
  • Part #B9BR3514079
  • Item #9804489
  • Manufacturer Part #9BR3514-079
3.9 out of 5 Customer Rating
Brand image
Baldwin

Reserve Dummy Knob in Lifetime PVD Satin Brass

  • Fast #
  • Part #B9BR3514079
  • Item #9804489
  • Manufacturer Part #9BR3514-079
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Lifetime PVD Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Baldwin reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features
  • Contemporary non-turning two-sided dummy doorknob set with 5 inch rectangle rose from the Reserve collection is a classic design, perfect for a variety of home interior styles
  • Matches the look and feel of an active passage, privacy or entry door without the function of a lock or latch within the 2.125" standard door preparation
  • Full dummy sets include 2 knobs or levers, 2 roses and mounting hardware
  • Baldwin’s satin brass finish is warm, smooth, and is covered with a limited Lifetime Finish™ warranty for enduring elegance, no matter the climate
  • This hardware has the subtle simplicity and clean aesthetic that pairs so well with a contemporary home
  • Requires Certification
Dimensions & Measurements
Diameter
2-17/50 in
Height
5 in
Width
2-9/16 in
Characteristics & Features
Collection
Reserve
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Satin Brass
Door Hardware Type
Dummy Knob
Handle Material
Metal
Handle Type
Knob
Material
Brass
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Doors
UPC
823079649709