This product requires certification to purchase.

Full Dummy Round Door Knob in Satin Brass

Baldwin

Reserve Full Dummy Round Door Knob in Satin Brass

  • Fast #
  • Part #B9BR3514035
  • Item #9538243
  • Manufacturer Part #9BR3514-035
4.1 out of 5 Customer Rating
Brand image
Baldwin

Reserve Full Dummy Round Door Knob in Satin Brass

  • Fast #
  • Part #B9BR3514035
  • Item #9538243
  • Manufacturer Part #9BR3514-035
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Baldwin Reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned
  • Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight
  • Less is more, spotlighting color, geometric shapes, and architectural features
  • Requires Certification
Dimensions & Measurements
Depth
2-39/250 in
Diameter
2-43/125 in
Height
2-11/32 in
Weight
1.3 lb
Characteristics & Features
Collection
Reserve
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Satin Brass
Material
Brass
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Doors
Product Type
Knob
Type
B9BR3514035
UPC
823079610921