This product requires certification to purchase.

Half Dummy Right Handed Door Lever with Contemporary 5 in. Rosette in Polished Chrome

Baldwin

Reserve Half Dummy Right Handed Door Lever with Contemporary 5 in. Rosette in Polished Chrome

  • Fast #
  • Part #B9BR3504068
  • Item #9804427
  • Manufacturer Part #9BR3504-068
4.1 out of 5 Customer Rating
Brand image
Baldwin

Reserve Half Dummy Right Handed Door Lever with Contemporary 5 in. Rosette in Polished Chrome

  • Fast #
  • Part #B9BR3504068
  • Item #9804427
  • Manufacturer Part #9BR3504-068
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Baldwin Reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners.
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms.
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features.
  • Requires Certification
Dimensions & Measurements
Height
5 in
Width
2-9/16 in
Characteristics & Features
Collection
Reserve
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Door Hardware Type
Dummy Lever
Handle Material
Metal
Handle Type
Dummy
Material
Brass, Metal
Style
Contemporary
Warranty & Product Information
ADA Compliant
No
Application
Doors
Type
B9BR3504068
UPC
823079649082