This product requires certification to purchase.

Handle Set and Knob in Satin Black

Baldwin

Reserve™ La Jolla Handle Set and Knob in Satin Black

  • Fast #
  • Part #B9BR1808974
  • Item #9680626
  • Manufacturer Part #9BR1808-974
4.4 out of 5 Customer Rating
Brand image
Baldwin

Reserve™ La Jolla Handle Set and Knob in Satin Black

  • Fast #
  • Part #B9BR1808974
  • Item #9680626
  • Manufacturer Part #9BR1808-974
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Handle set deadbolt ANSI/BHMA grade 2 certified
  • 1 in. deadbolt throw
  • Requires Certification
Dimensions & Measurements
Diameter
2-11/32 in
Height
18-1/2 in
Characteristics & Features
Collection
Reserve™ La Jolla
Color Finish Category
Blacks
Color Finish Name
Satin Black
Door Hardware Type
Handle Set, Knob
Handle Material
Metal
Handle Type
Grip
Security Grade
2
Shape
Square
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
Application
Doors
UPC
823079456949