This product requires certification to purchase.

Single Cylinder Standard C Keyway Deadbolt Handle Set in Satin Nickel

Baldwin

Reserve™ La Jolla Single Cylinder Standard C Keyway Deadbolt Handle Set in Satin Nickel

  • Fast #
  • Part #B9BR1806494
  • Item #8947154
  • Manufacturer Part #9BR1806-494
5 out of 5 Customer Rating
Brand image
Baldwin

Reserve™ La Jolla Single Cylinder Standard C Keyway Deadbolt Handle Set in Satin Nickel

  • Fast #
  • Part #B9BR1806494
  • Item #8947154
  • Manufacturer Part #9BR1806-494
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Handleset Deadbolt ANSI/BHMA Grade 2 Certified
  • 1 in. deadbolt throw
  • Requires Certification
Dimensions & Measurements
Depth
2-13/32 in
Height
18-1/2 in
Thickness
2.5 in
Weight
6.65 lb
Characteristics & Features
Collection
Reserve™ La Jolla
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Handle & Lock Set
Handle Material
Metal
Handle Type
Knob
Lock Type
Deadbolt
Material
Forged Brass
Security Grade
2
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
Application
Residential
Product Type
Handleset
UL Listed
No
UPC
884011845719