This product requires certification to purchase.

Passage Lever with Contemporary 5 in. Rose in Satin Black

Baldwin

Reserve Passage Lever with Contemporary 5 in. Rose in Satin Black

  • Fast #
  • Part #B9BR3525229
  • Item #12175960
  • Manufacturer Part #B9BR3525229
4.6 out of 5 Customer Rating
Brand image
Baldwin

Reserve Passage Lever with Contemporary 5 in. Rose in Satin Black

  • Fast #
  • Part #B9BR3525229
  • Item #12175960
  • Manufacturer Part #B9BR3525229
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tested to exceed ANSI/BHMA Grade 2 security requirements
  • Constructed of solid brass for durability and dependability
  • Installs easily with all necessary mounting hardware included
  • Covered by Baldwin's limited lifetime manufacturer warranty
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
4-5/8 in
Characteristics & Features
Collection
Reserve
Color Finish Category
Blacks
Color Finish Name
Satin Black
Door Hardware Type
Lever, Passage Lever
Handle Material
Metal
Handle Type
Lever
Material
Brass
Style
Contemporary
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
B9BR3525229
UPC
723079836966