This product requires certification to purchase.

Passage Square Lever in Venetian Bronze

Baldwin

Reserve™ Passage Square Lever in Venetian Bronze

  • Fast #
  • Part #B9BR3520196
  • Item #7236299
  • Manufacturer Part #9BR3520-196
5 out of 5 Customer Rating
Brand image
Baldwin

Reserve™ Passage Square Lever in Venetian Bronze

  • Fast #
  • Part #B9BR3520196
  • Item #7236299
  • Manufacturer Part #9BR3520-196
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Accommodates door thickness: 1-3/8" - 2"
  • Cross bore: 2-1/8"
  • Exposed screws
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Requires Certification
Dimensions & Measurements
Length
4-1/4 in
Thickness
2 in
Characteristics & Features
Collection
Reserve™
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Lever, Passage Lever
Handle Material
Forged Brass
Handle Type
Lever
Material
Brass
Security Grade
2
Style
Contemporary
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
884011484314