This product requires certification to purchase.

Passage Tube Lever - Right Handed with Contemporary Five in. Rose in Lifetime Satin Brass

Baldwin

Reserve Passage Tube Lever - Right Handed with Contemporary Five in. Rose in Lifetime Satin Brass

  • Fast #
  • Part #B9BR3524237
  • Item #9804507
  • Manufacturer Part #9BR3524-237
4 out of 5 Customer Rating
Brand image
Baldwin

Reserve Passage Tube Lever - Right Handed with Contemporary Five in. Rose in Lifetime Satin Brass

  • Fast #
  • Part #B9BR3524237
  • Item #9804507
  • Manufacturer Part #9BR3524-237
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Baldwin Reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners.
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms.
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features.
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
5 in
Length
4-1/4 in
Width
2-9/16 in
Characteristics & Features
Collection
Reserve
Color Finish Category
Brass Tones
Color Finish Name
Lifetime Satin Brass
Door Hardware Type
Passage Lever
Handle Material
Metal
Handle Type
Passage
Material
Brass, Metal
Style
Contemporary
Warranty & Product Information
ADA Compliant
Yes
Application
Doors
Type
B9BR3524237
UPC
823079649198