This product requires certification to purchase.

Privacy Knob in Polished Chrome

Baldwin

Reserve Privacy Knob in Polished Chrome

  • Fast #
  • Part #B9BR3530366
  • Item #7865656
  • Manufacturer Part #9BR3530-366
5 out of 5 Customer Rating
Brand image
Baldwin

Reserve Privacy Knob in Polished Chrome

  • Fast #
  • Part #B9BR3530366
  • Item #7865656
  • Manufacturer Part #9BR3530-366
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2-7/16 in
Width
1-1/4 in
Characteristics & Features
Collection
Reserve
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Door Hardware Type
Privacy Knob
Handle Material
Metal
Handle Type
Knob
Material
Brass
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
884011503503