This product requires certification to purchase.

Privacy Knob in Satin Black

Baldwin

Reserve Privacy Knob in Satin Black

  • Fast #
  • Part #B9BR3533136
  • Item #7783312
  • Manufacturer Part #9BR3533-136
4.8 out of 5 Customer Rating
Brand image
Baldwin

Reserve Privacy Knob in Satin Black

  • Fast #
  • Part #B9BR3533136
  • Item #7783312
  • Manufacturer Part #9BR3533-136
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2-3437/10000 in
Width
2-3437/10000 in
Characteristics & Features
Collection
Reserve
Color Finish Category
Blacks
Color Finish Name
Satin Black
Door Hardware Type
Privacy Knob
Handle Material
Metal
Handle Type
Knob
Material
Brass
Shape
Square
Warranty & Product Information
ADA Compliant
No
UPC
823079455928