This product requires certification to purchase.

Reserve Crystal Privacy

Baldwin

Reserve™ Reserve Crystal Privacy

  • Fast #
  • Part #B9BR3533355
  • Item #8287921
  • Manufacturer Part #9BR3533-355
4.4 out of 5 Customer Rating
Brand image
Baldwin

Reserve™ Reserve Crystal Privacy

  • Fast #
  • Part #B9BR3533355
  • Item #8287921
  • Manufacturer Part #9BR3533-355
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification
Characteristics & Features
Collection
Reserve™
Color Finish Name
Satin Black
Handle Material
Crystal
Handle Type
Knob
Material
Crystal
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Type
BPVCRYTSR190
UPC
823079555642