This product requires certification to purchase.

Reserve Modern Single Cylinder Keyed Entry Door Knob Set with Round Rose

Baldwin

Reserve Reserve Modern Single Cylinder Keyed Entry Door Knob Set with Round Rose

  • Fast #
  • Part #B9BR3542341
  • Item #7798530
  • Manufacturer Part #9BR3542-341
3.6 out of 5 Customer Rating
Brand image
Baldwin

Reserve Reserve Modern Single Cylinder Keyed Entry Door Knob Set with Round Rose

  • Fast #
  • Part #B9BR3542341
  • Item #7798530
  • Manufacturer Part #9BR3542-341
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tested to exceed ANSI/BHMA Grade 2 security
  • Solid forged brass construction built to last a lifetime.
  • Reversible handing for maximum versatility
  • Includes all mounting hardware for quick and easy installation
  • Interior comes in same finish as exterior. If split finish is desired, please contact customer service.
  • Accommodates door thickness 1-3/8“ to 2“. Up to 2-1/2“ thick door with service part kit (Part Number: 8BR0706).
  • Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
  • Requires Certification
Dimensions & Measurements
Thickness
2-1/2 in
Characteristics & Features
Collection
Reserve
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Material
Metal
Handle Type
Knob
Material
Brass
Security Grade
2
Shape
Tulip
Warranty & Product Information
ADA Compliant
No
Type
B9BR3542341
UPC
884011835925