This product requires certification to purchase.

Round Half Dummy Square Lever in Satin Nickel

Baldwin

Reserve Round Half Dummy Square Lever in Satin Nickel

  • Fast #
  • Part #B9BR3500114
  • Item #7783729
  • Manufacturer Part #9BR3500-114
5 out of 5 Customer Rating
Brand image
Baldwin

Reserve Round Half Dummy Square Lever in Satin Nickel

  • Fast #
  • Part #B9BR3500114
  • Item #7783729
  • Manufacturer Part #9BR3500-114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Reserve
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Lever, Dummy Lever
Handle Material
Metal
Handle Type
Knob/Lever
Material
Brass, Metal
Style
Contemporary
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
B9BR3500115
UPC
884011484437