This product requires certification to purchase.

Round Single Cylinder Standard C Keyway Deadbolt in Polished Brass

Baldwin

Reserve™ Round Single Cylinder Standard C Keyway Deadbolt in Polished Brass

  • Fast #
  • Part #B9BR3800002
  • Item #8947124
  • Manufacturer Part #9BR3800-002
5 out of 5 Customer Rating
Brand image
Baldwin

Reserve™ Round Single Cylinder Standard C Keyway Deadbolt in Polished Brass

  • Fast #
  • Part #B9BR3800002
  • Item #8947124
  • Manufacturer Part #9BR3800-002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 2 certified
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification
Dimensions & Measurements
Thickness
2.5 in
Weight
2.3 lb
Characteristics & Features
Collection
Reserve™
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Lock Type
Deadbolt
Material
Forged Brass
Security Grade
2
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
Application
Residential
Product Type
Deadbolt
UL Listed
No
UPC
884011459725