This product requires certification to purchase.

Single Cylinder DEADBLT Traditional Arched SN

Baldwin

Reserve Single Cylinder DEADBLT Traditional Arched SN

  • Fast #
  • Part #B9BR3800005
  • Item #4563318
  • Manufacturer Part #9BR3800-005
3.7 out of 5 Customer Rating
Brand image
Baldwin

Reserve Single Cylinder DEADBLT Traditional Arched SN

  • Fast #
  • Part #B9BR3800005
  • Item #4563318
  • Manufacturer Part #9BR3800-005
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid forged brass construction.
  • Shown in Single Cylinder function. Other functions available.
  • To personalize your look, this Traditional inspired design is available in 7 finishes.
  • Features 1" solid brass throw bolt latch with hardened steel roll pin for additional strength and security.
  • Features low profile cylinder projection.
  • 2-1/8" cross bore and 1" edge bore for latch.
  • Accommodates door thickness 1-3/4" to 2". Up to 2-1/2" thick door with service part kit.
  • Baldwin 5-pin C-Keyway standard. SmartKey Re-Key Technology optional.
  • Adjustable backset latch fits 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors.
  • Requires Certification
Dimensions & Measurements
Thickness
2 in
Weight
2.3 lb
Characteristics & Features
Collection
Reserve
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Lock
Lock Type
Deadbolt
Material
Brass
Security Grade
2
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
Application
Residential
Product Type
Deadbolt
Type
BSCTAD150
UPC
884011459893