This product requires certification to purchase.

Sq Priv Knob Pn *Tradit

Baldwin

Reserve Sq Priv Knob Pn *Tradit

  • Fast #
  • Part #B9BR3532170
  • Item #7783699
  • Manufacturer Part #9BR3532-170
4.6 out of 5 Customer Rating
Brand image
Baldwin

Reserve Sq Priv Knob Pn *Tradit

  • Fast #
  • Part #B9BR3532170
  • Item #7783699
  • Manufacturer Part #9BR3532-170
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Privacy: Privacy door hardware features a locking mechanism on the interior for use on bedroom and bathroom doors where locking is needed. The exterior side features a small pin hole to unlock the door hardware from the outside.
  • Tested to exceed ANSI/BHMA Grade 2 security requirements
  • Constructed of solid brass for durability and premium feel
  • Accommodates door thickness 1-3/8" to 2"; up to 2-1/2" with purchase of a thick door kit
  • Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Backset: Adjustable 2-3/8" or 2-3/4"
  • Cross Bore: 2-1/8"
  • Edge Bore: 1"
  • Door Thickness: 1-3/8" - 2"
  • Handing: Reversible Left or Right
  • Requires Certification
Dimensions & Measurements
Thickness
2 in
Characteristics & Features
Collection
Reserve
Color Finish Category
Nickel Tones
Color Finish Name
Lifetime Polished Nickel
Door Hardware Type
Privacy Knob
Handle Material
Metal
Handle Type
Privacy
Material
Brass
Security Grade
2
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
B9BR3532170
UPC
884011837646